- Gray Color
- Medium Glove Size
- Polyurethane Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Gauge | 13 |
| Glove Size | Medium |
| Color | Gray |
| Coating | Polyurethane |
| CRH | 9:5 |
| Cuff | Knit Wrist |
| Weight | 0.39 LB |
| EAN or UPC | 662909009562 |

