- Mens Glove Size
description
- Multi-purpose fabric gloves used for light protection in many general applications.
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Reversible
| Color | Natural |
| Glove Size | Mens |
| Palm | Single |
| Cuff | Knit Wrist |
| Thumb | Straight |
| Color2 | Natural |
| Weight | 2.81 LB |
| EAN or UPC | 662909017093 |

