
- Small Size
- Hi-Vis Orange Color
- Snap Closure
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
- Anodized snaps do not corrode and prevent flashback
- Hi-Vis coloring with 2" flame resistant reflective tape makes this product very easy to see
- Black pop-up welders collar
- Hook and loop harness flap on back
- 1 internal lower hip pocket
Color | Hi-Vis Orange |
Fabric | Cotton Twill Fabric |
Pocket Type | Internal Pocket |
Weight | 1.24 LB |
EAN or UPC | 662909004178 |
