- Hi-Vis Green Color
- Small Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Coating | Nitrile |
| Gauge | 10 |
| Glove Size | Small |
| CRH | 7:2 |
| Coating Color | Black |
| Color | Hi-Vis Green |
| Coating Coverage | Palm & Fingers |
| Weight | 2.29 LB |
| EAN or UPC | 662909073860 |

