
- 20 in Size
- Green Color
- Snap Closure
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. FR treated green cotton sateen fabric protects from light sparks.
- Adjustable cotton back strap for custom fit
- 6 snap attachments along the width of bib
- Coordinates with cape sleeve
- 14" or 20" length offered
Color | Green |
Fabric | Cotton Fabric |
Weight | 0.52 LB |
EAN or UPC | 662909004451 |
