- Medium Size
- Green
- Black
- Navy
- Orange
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
- Anodized snaps with leather reinforcement do not corrode and prevent flashback
- 1 interior lower pocket
- Black pop-up welders collar with snap closure
- Scribe/Soapstone pocket on left sleeve
| Color | Black |
| Fabric | Sateen Fabric |
| Pocket Type | Internal Pocket |
| Weight | 1.32 LB |
| EAN or UPC | 662909087089 |

