
- 5X-Large Size
- Green
- Black
- Navy
- Orange
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- FR treated 9 oz. green 100% cotton sateen fabric protects from sparks
- Anodized snaps with leather reinforcement do not corrode and prevent flashback
- 1 interior lower pocket
- Black pop-up welders collar with snap closure
- Scribe/Soapstone pocket on left sleeve
Color | Green |
Pocket Type | Internal Pocket |
Fabric | Sateen Fabric |
Weight | 1.83 LB |
EAN or UPC | 662909555984 |
