
- 18 in Size
- Green Color
- Elastic Closure
description
- Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
features
- 9 oz. 100% FR Cotton twill fabric
- Flame resistant and washable
- Offers protection in low heat and light spark applications
- Blousy fit to protect from an open flame or high heat applications
- Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
Color | Green |
Fabric | Cotton, Twill Fabric |
Weight | 0.04 LB |
EAN or UPC | 662909078070 |
