
- 3X-Large Size
- Green Color
- Snap Closure
description
- Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work
features
- 9 oz. green FR treated 100% cotton twill fabric protects from light sparks.
- Anodized snaps do not corrode and prevent flashback
- Adjustable clasp at wrists for a custom fit
- 1 interior pocket
Fabric | Cotton, Twill Fabric |
Color | Green |
Pocket Type | Internal Pocket |
Weight | 2.95 LB |
EAN or UPC | 662909078247 |
