- Medium Glove Size
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Seamless construction offers increased comfort and breathability
- HPPE shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
| EN 388 A | 4 |
| Gauge | 10 |
| Coating Coverage | Palm & Fingers |
| EN 388 2016 | 4343B |
| Coating Color | Black |
| Glove Size | Medium |
| EN 388 P | 3 |
| Cuff | Knit Wrist |
| Coating | Polyurethane |
| ANSI Cut 9 | A2 |
| EN 388 | 4343 |
| Color | Hi-Vis Orange |
| EN 388 C | 3 |
| Color2 | Hi-Vis Orange |
| EN 388 N | B |
| EN 388 T | 4 |
| ANSI Cut | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 662909073266 |

