- Small Glove Size
description
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless polyester knit shell is comfortable and flexible
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
| EN 388 | 2131 |
| Color | Gray |
| EN 388 P | 1 |
| EN 388 T | 3 |
| Color2 | Gray |
| EN 388 A | 2 |
| Cuff | Knit Wrist |
| EN 388 2016 | 2131 |
| Glove Size | Small |
| Coating Coverage | Palm & Fingers |
| Coating | Latex |
| Gauge | 10 |
| EN 388 C | 1 |
| Coating Color | Blue |
| Weight | 2.08 LB |
| EAN or UPC | 662909059239 |

