- Small Size
- Economy Grade
applications
- Construction
- Machine operation
- Utility work
- Farming
- Roping
features
- Will return to its original pliability even after being soaked in water
| Thumb | Straight |
| Hide | Top Grain Pigskin |
| Cuff Style | Slip-On |
| Color | Gray |
| Type | Pigskin - Keystone Thumb |
| Cuff | Slip-on |
| Glove Size | Small |
| Material | Pigskin |
| Size | S |
| Stitching | Nylon |
| Leather Type | Pigskin |
| Weight | 2.64 LB |
| EAN or UPC | 616314008757 |

