- Medium Size
- Industry Grade
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Thumb | Straight |
| Weight | 0.27 LB |
| EAN or UPC | 616314048692 |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Stitching | Nylon |
| Thumb | Straight |
| Weight | 0.27 LB |
| EAN or UPC | 616314048692 |