- X-Large Size
- Premium Grade
| Cuff | Slip-on |
| Hide | Split Cowhide |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Thumb | Keystone |
| Color | Gray |
| Weight | 0.03 LB |
| EAN or UPC | 616314008740 |
| Cuff | Slip-on |
| Hide | Split Cowhide |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Thumb | Keystone |
| Color | Gray |
| Weight | 0.03 LB |
| EAN or UPC | 616314008740 |