- Large Size
- Regular Grade
| Hide | Split Cowhide |
| Stitching | Nylon |
| Thumb | Straight |
| Cuff | Slip-on |
| Color | Tan |
| Weight | 0.33 LB |
| EAN or UPC | 616314015625 |
| Hide | Split Cowhide |
| Stitching | Nylon |
| Thumb | Straight |
| Cuff | Slip-on |
| Color | Tan |
| Weight | 0.33 LB |
| EAN or UPC | 616314015625 |