- 2X-Large Size
- Economy Grade
| Color | Natural |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Chromium VI Free | Yes |
| Cuff | Slip-on |
| Stitching | Nylon |
| Weight | 3.9 LB |
| EAN or UPC | 616314151576 |
| Color | Natural |
| Thumb | Keystone |
| Hide | Top Grain Cowhide |
| Chromium VI Free | Yes |
| Cuff | Slip-on |
| Stitching | Nylon |
| Weight | 3.9 LB |
| EAN or UPC | 616314151576 |