- Medium Size
- Economy Grade
| Thumb | Keystone |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Weight | 0.29 LB |
| EAN or UPC | 616314056413 |
| Thumb | Keystone |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Weight | 0.29 LB |
| EAN or UPC | 616314056413 |