- Large Size
- Premium Grade
| Stitching | Nylon |
| Chromium VI Free | Yes |
| Color | Natural |
| Cuff | Slip-on |
| Thumb | Straight |
| Hide | Top Grain Cowhide |
| Weight | 0.33 LB |
| EAN or UPC | 616314008337 |
| Stitching | Nylon |
| Chromium VI Free | Yes |
| Color | Natural |
| Cuff | Slip-on |
| Thumb | Straight |
| Hide | Top Grain Cowhide |
| Weight | 0.33 LB |
| EAN or UPC | 616314008337 |