- 2X-Large Size
- Economy Grade
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Color | Natural |
| Thumb | Straight |
| Chromium VI Free | Yes |
| Weight | 4.67 LB |
| EAN or UPC | 616314151569 |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Color | Natural |
| Thumb | Straight |
| Chromium VI Free | Yes |
| Weight | 4.67 LB |
| EAN or UPC | 616314151569 |