- Small Size
- Economy Grade
| Thumb | Straight |
| Stitching | Nylon |
| Chromium VI Free | Yes |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Weight | 0.25 LB |
| EAN or UPC | 616314015366 |
| Thumb | Straight |
| Stitching | Nylon |
| Chromium VI Free | Yes |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Weight | 0.25 LB |
| EAN or UPC | 616314015366 |