- 2X-Large Size
- Superior Grade
| Thumb | Straight |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Weight | 0.38 LB |
| EAN or UPC | 616314008290 |
| Thumb | Straight |
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Cuff | Slip-on |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Weight | 0.38 LB |
| EAN or UPC | 616314008290 |