- Medium Size
- Powder Free
- Nitrile Material
- Blue Color
description
- Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for poultry/fish processing, dairy production and fruit/vegetables processing..
features
- Specially formulated for excellent performance with fatty foods
- Patented fish scale design on the inside and outside of glove provides superior grip with wet, slippery food
- 100% Nitrile construction, latex-free
- Increased puncture resistance outlasts conventional disposables which helps reduce waste
- Form-fitting beaded cuff can be worn over cut resistant gloves
- Food grade blue colored packaging for enhanced food safety
- Powder-Free for clean comfort and superior tactile sensitivity
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Blue |
| Material | Nitrile |
| Thickness | 8 mm |
| Powder | Powder Free |
| Weight | 1.3 LB |
| EAN or UPC | 616314221965 |

