
- Small Size
- Powder Free
- Nitrile Material
- Yellow Color
description
- Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal when using detergent cleaners and while heavy duty pressure washing.
features
- Patented fish scale design on the inside and outside of glove provides extra traction with oily or wet parts
- 100% Nitrile construction, latex-free
- Chemically resistant to sodium hydroxide and bleach, safe for use with detergents
- Ambidextrous glove design reduces waste and avoids splitting pairs
- Increased puncture resistance outlasts conventional disposables which helps reduce waste
- Beaded cuff design provides comfort and protection, keeps gloves in place and debris out
- Powder-Free for clean comfort and superior tactile sensitivity
- Complies with FDA food handling requirements 21 CFR, Part 177
Color | Yellow |
Material | Nitrile |
Powder | Powder Free |
Thickness | 6 mm |
Weight | 0.83 LB |
EAN or UPC | 616314221927 |
