Skip to content Skip to navigation menu
White One Size Disposable Gloves

64-WB01

White One Size Disposable Gloves
Item #102018606
  • One Size Size
  • White Color
White One Size Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size Size
  • White Color

features

  • Holds most disposable glove dispenser boxes
  • White vinyl on stainless steel wire frame
  • Dimensions 11.25" x 3.5" x 4.0"
  • Includes mounting screws
  • Does not include disposable glove box
Color White
Weight 0.82 LB
EAN or UPC 616314029455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison