Skip to content Skip to navigation menu
Blue Vinyl Powder Free X-Large Disposable Gloves

64-V77BPF/XL

Blue Vinyl Powder Free X-Large Disposable Gloves
Item #111660227
  • X-Large Size
  • Powder Free
  • Vinyl Material
  • Blue Color
Blue Vinyl Powder Free X-Large Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • Powder Free
  • Vinyl Material
  • Blue Color

description

  • Ideal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.

features

  • Great for tough jobs requiring disposable gloves with contrasting color to identify application
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Ambidextrous for quick and easy donning
  • Contains no natural rubber latex proteins
  • Complies with FDA food handling requirements 21 CFR, Part 177
Material Vinyl
Thickness 5 mm
Color Blue
Powder Powder Free
Weight 1.76 LB
EAN or UPC 616314009976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison