Skip to content Skip to navigation menu
White Vinyl Powder Free Large Disposable Gloves

64-V3000PF/L

White Vinyl Powder Free Large Disposable Gloves
Item #111660195
  • Large Size
  • Powder Free
  • Vinyl Material
  • White Color
White Vinyl Powder Free Large Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Size
  • Powder Free
  • Vinyl Material
  • White Color

description

  • Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

features

  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
Material Vinyl
Thickness 3 mm
Powder Powder Free
Color White
Weight 1.41 LB
EAN or UPC 616314036675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison