- 2X-Large Size
- Powder Free
- Vinyl Material
- White Color
description
- Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
features
- Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
- Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Translucent white color
- Contains no natural rubber latex proteins
- DEHP & DOP Free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Thickness | 4 mm |
| Powder | Powder Free |
| Color | White |
| Material | Vinyl |
| Weight | 1.76 LB |
| EAN or UPC | 616314014574 |

