Skip to content Skip to navigation menu
White Vinyl Powdered 2X-Large Disposable Gloves

64-V2000/XXL

White Vinyl Powdered 2X-Large Disposable Gloves
Item #111660126
  • 2X-Large Size
  • Powdered
  • Vinyl Material
  • White Color
White Vinyl Powdered 2X-Large Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2X-Large Size
  • Powdered
  • Vinyl Material
  • White Color

description

  • Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

features

  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Powdered for quick and easy donning
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
Color White
Material Vinyl
Powder Powdered
Thickness 4 mm
Weight 1.76 LB
EAN or UPC 616314014482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison