Skip to content Skip to navigation menu
White Vinyl Powdered Medium Disposable Gloves

64-V2000/M

White Vinyl Powdered Medium Disposable Gloves
Item #111660159
  • Medium Size
  • Powdered
  • Vinyl Material
  • White Color
White Vinyl Powdered Medium Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size
  • Powdered
  • Vinyl Material
  • White Color

description

  • Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

features

  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Ambidextrous and Powdered for quick and easy donning
  • DEHP & DOP Free
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
Powder Powdered
Thickness 4 mm
Material Vinyl
Color White
Weight 1.43 LB
EAN or UPC 616314014451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison