Skip to content Skip to navigation menu
White Non-Latex Synthetic Powder Free X-Large Disposable Gloves

64-346PF/XL

White Non-Latex Synthetic Powder Free X-Large Disposable Gloves
Item #111660258
  • X-Large Size
  • Powder Free
  • Non-Latex Synthetic Material
  • White Color
White Non-Latex Synthetic Powder Free X-Large Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • Powder Free
  • Non-Latex Synthetic Material
  • White Color

description

  • Designed for medical and other applications to avoid concerns regarding latex proteins.

features

  • Excellent form-fitting grip
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Ambidextrous for quick and easy donning
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Have the look, fit and feel of latex without the concern of natural rubber latex proteins
Powder Powder Free
Thickness 4 mm
Color White
Material Non-Latex Synthetic
Weight 1.65 LB
EAN or UPC 616314014857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison