- Small Size
- Powder Free
- Non-Latex Synthetic Material
- White Color
description
- Designed for medical and other applications to avoid concerns regarding latex proteins.
features
- Have the look, fit and feel of latex without the concern of natural rubber latex proteins
- Excellent form-fitting grip
- Powder-Free for clean comfort and superior tactile sensitivity
- Ambidextrous for quick and easy donning
- Complies with FDA food handling requirements 21 CFR, Part 177
| Material | Non-Latex Synthetic |
| Color | White |
| Thickness | 4 mm |
| Powder | Powder Free |
| Weight | 1.32 LB |
| EAN or UPC | 616314014826 |

