Skip to content Skip to navigation menu
Disposable Gloves

62-323PFXL

Disposable Gloves
Item #103529852
  • Disposable Latex Gloves
  • Extra Large
  • Beaded
  • Disposable Gloves
Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disposable Latex Gloves
  • Extra Large
  • Beaded
  • Disposable Gloves

applications

  • For use in food service and processing

features

  • 5 mil thickness, natural color
  • Fully textured
  • Ambidextrous
  • Beaded cuff
  • Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
Glove Size X-Large
Glove Type Disposable Latex, Powder Free
Material Natural Rubber Latex
Thickness 5 mil
Style Fully Textured Powdered Free
Cuff Style Beaded
Length 9.300 in
Color White
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison