- Disposable Latex Gloves
- Small
- Beaded
- Disposable Gloves
applications
- For use in food service and processing
features
- 5 mil thickness, natural color
- Fully textured
- Ambidextrous
- Beaded cuff
- Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
| Glove Type | Disposable Latex, Powder Free |
| Style | Fully Textured Powdered Free |
| Glove Size | Small |
| Color | White |
| Thickness | 5 mil |
| Material | Natural Rubber Latex |
| Length | 9.300 in |
| Cuff Style | Beaded |
| Weight | 0.0 LB |

