- Natural Color
- X-Small Size
- Premium Grade
description
- Ideal for Tig welding and automotive assembly.
features
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Split leather cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
| Cuff | Gauntlet |
| Hide | Top Grain Kidskin |
| Color | Natural |
| HRC Level | 3 |
| HRC Method | ATPV |
| HRC Cal | 39 |
| Lining | Kevlar |
| Weight | 0.4 LB |
| EAN or UPC | 662909078582 |

