Skip to content Skip to navigation menu
Natural Gauntlet Cuff X-Large Premium Welding Gloves

6141/XL

Natural Gauntlet Cuff X-Large Premium Welding Gloves
Item #117166525
  • Natural Color
  • X-Large Size
  • Premium Grade
Natural Gauntlet Cuff X-Large Premium Welding Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • X-Large Size
  • Premium Grade

description

  • Ideal for Tig welding and automotive assembly.

features

  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Straight thumb increases comfort in closed-fisted work
  • Unlined palm for dexterity
Lining Unlined
Color Natural
Hide Top Grain Kidskin
Cuff Gauntlet
Weight 0.33 LB
EAN or UPC 662909003362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison