- X-Large Size
- Powder Free
- Latex Material
- White
- Natural Color
description
- Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
features
- Premium natural rubber latex gloves for ISO 5 (Class 100) applications
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Lowest extractibels and particulates
- Free from plasticizers, silicone and powders
- Meets or exceeds all applicable requirements of IEST-RP-CC005.2
| Material | Latex |
| Cuff | Rolled |
| Color | White, Natural |
| Length | 12 in |
| Thickness | 6 mm |
| Powder | Powder Free |
| Weight | 26.85 LB |
| EAN or UPC | 616314278990 |

