- Vinyl Laminated, Men's, Clute Pattern, White Palm and Back, Band Top, Two Nylon Finger Vents
- Medium
- White
applications
- For electronics and computer assembly
- also ideal for gardening
features
- Band top for easy donning and wrist protection
- Nylon vented back for cool comfort
- Low particulate dispersion
- Abrasion-resistant
- Economical liquid resistant hand protection
- Vinyl coated cotton laminated fabric
| Glove Size | Medium |
| Cuff Style | Slip-On |
| Length | 9.300 in |
| Color | White |
| Glove Type | Fabric Work |
| Usage | Electronics and Computer Assembly Gardening. |
| Material | Nylon, Vinyl |
| Style | Vinyl Laminated, Men's, Clute Pattern, Palm and Back, Band Top, Two Nylon Finger Vents |
| Weight | 0.09 LB |
| EAN or UPC | 616314004452 |

