- Natural Color
- X-Large Size
- Premium Grade
description
- Ideal for Mig welding and automotive assembly.
features
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Leather gauntlet cuff for added forearm protection and allows for easy on and off
| Lining | Unlined |
| Color | Natural |
| Cuff | Gauntlet |
| Hide | Top Grain Cowhide |
| Weight | 0.0 LB |
| EAN or UPC | 662909003201 |

