
- Red Color
- Large Size
- Regular Grade
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Aramid adding strength and burn resistance
- Split leather band top cuff helps protect wrist area and allows for easy on and off
Color | Red |
Hide | Top Grain Cowhide |
Cuff | Gauntlet |
Lining | Unlined |
Weight | 0.0 LB |
EAN or UPC | 662909600004 |
