- Medium Glove Size
description
- Designed for handling small parts or during assembly or inspection.
features
- Unique textured vinyl coated fabric gloves have great grip
- Outwears cotton gloves and provides better dexterity than leather gloves
- Soft, comfortable fit
- Liquid-resistant
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Coating Coverage | Full Hand |
| Glove Size | Medium |
| Color | Yellow |
| Coating Color | Yellow |
| Color2 | Yellow |
| Cuff | Straight |
| Weight | 0.19 LB |
| EAN or UPC | 616314004735 |

