
- Large Glove Size
description
- Designed for handling small parts or during assembly or inspection.
features
- Unique textured vinyl coated fabric gloves have great grip
- Outwears cotton gloves and provides better dexterity than leather gloves
- Soft, comfortable fit
- Liquid-resistant
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Straight cuff adds additional length to protect the forearm from liquid run-off
Coating Coverage | Full Hand |
Coating Color | Yellow |
Glove Size | Large |
Color | Yellow |
Color2 | Yellow |
Cuff | Straight |
Weight | 0.19 LB |
EAN or UPC | 616314004742 |
