- Medium Glove Size
- Kevlar Liner Material
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Rough coated palm provides a great grip
- Seamless Kevlar® liner provides cut resistance, excellent tactile sensitivity and is treated to resist germs and odors
| Coating Coverage | Full Hand |
| Color | Blue |
| Coating Color | Blue |
| Glove Size | Medium |
| Cuff | Open |
| CRH | 7:2 |
| Weight | 6.24 LB |
| EAN or UPC | 616314119361 |

