- Blue Color
- Large Glove Size
- Interlock/Terry Cloth Material
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Cold-resistant outer shell
- Foam insulation keeps hands warm and dry
- Liquid-proof
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Sandy finish provides good grip in wet and slippery conditions
- Detachable insulating 7 gauge orange terry cloth liner
| Material | Interlock, Terry Cloth |
| Gauge | 7 |
| Coating Color | Blue |
| Glove Size | Large |
| Cuff | Straight |
| Coating Coverage | Full Hand |
| Color | Blue |
| Weight | 0.36 LB |
| EAN or UPC | 616314051319 |

