- Small Glove Size
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Rough coated palm provides a great grip
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
- Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures
- 25" overall length and elastic collar provides forearm protection in a non-chemical environment
| Cuff | Straight |
| Color | Blue |
| Glove Size | Small |
| Weight | 5.73 LB |
| EAN or UPC | 616314206702 |

