- Medium Glove Size
- 12 in Length
- PVC Material
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors
- Rough coated palm provides a great grip
- Cold resistant, staying soft and flexible in cold applications such as cold water marine applications
- Gauntlet cuff for added forearm protection and allows for easy on and off
| Cuff | Straight |
| Lining | Interlock |
| Glove Size | Medium |
| Material | PVC |
| Color | Brown |
| Length | 12 in |
| Weight | 0.37 LB |
| EAN or UPC | 616314006777 |

