- Hi-Vis Orange Color
- MENS Glove Size
- Cotton Material
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Liquid-proof
- Foam insulation keeps hands warm and dry
- Safety cuff helps protect wrist and allows for fast removal
- Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
| Glove Size | Mens |
| Coating Color | Orange |
| Color | Hi-Vis Orange |
| Material | Cotton |
| Coating Coverage | Full Hand |
| Cuff | Safety |
| Weight | 0.6 LB |
| EAN or UPC | 616314006616 |

