- Bisque Finish, Two-Piece Cotton Lining, Neoprene Coated
- Extra Large
- Green
applications
- Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Etched rough finish styles have excellent non-slip grip and cut resistance
- Foam lined styles provide superior protection in cold and heat applications
- Multi-dip process provides fully liquid proof protection
- All styles are fully coated with neoprene
| Material | Cotton, Neoprene, Polyester |
| Usage | Refining, Galvanizing, Fegreasing, Plating, Petrochemical Industries, Kitchen Cleaning |
| Length | 11.800 in |
| Color | Green |
| Cuff Style | Pinked Cuff |
| Glove Size | X-Large |
| Style | Bisque Finish, Two-Piece Cotton Lining, Neoprene Coated |
| Weight | 0.413 LB |
| EAN or UPC | 616314031953 |

