- Large Glove Size
- 10 in Length
- Nitrile Material
- Cotton Liner Material
description
- Ideal for general assembly of oily parts, metal handling, fishing and machine operation.
features
- Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
- Seamless cotton liner for comfort and better fit
- Tremendous comfort and dexterity
- Safety cuff for ease of donning
- MicroFinish™ coating provides excellent resistance to liquid permeation
- Strong protection to punctures and abrasions
| Color | Gray |
| Glove Size | Large |
| Lining | Interlock |
| Length | 10 in |
| Cuff | Safety |
| Material | Nitrile |
| Weight | 3.2 LB |
| EAN or UPC | 616314022883 |

