- X-Small Glove Size
- Nitrile Material
- Interlock Liner Material
description
- Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
features
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Thinly coated with blue nitrile on cotton interlock liner
- Comfortable and flexible, provides excellent dexterity
- Textured coating provides a great grip
- Effective, affordable protection from physical hazards such as cut, puncture, snags and abrasion
- Resistant to grease and oils
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable
- Made in ISO 9001:2000 / ISO 14001:2000 facilities
| Glove Size | X-Small |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Coating Color | Blue |
| Material | Nitrile |
| Color | Natural |
| Coating Coverage | Full Hand |
| Weight | 0.15 LB |
| EAN or UPC | 616314034152 |

