- Medium Glove Size
- Nitrile Material
- Jersey Liner Material
description
- Used for general handling, assembly, fabrication, parts handling and maintenance.
features
- Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- ActiFresh™ treated to reduce germs and odors
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Blue nitrile coating on cotton jersey liner
- Comfortable and flexible
- Provides excellent dexterity and grip
- Resistant to grease and oils
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable
| Coating | Nitrile |
| Coating Color | Blue |
| Color | Natural |
| Material | Nitrile |
| Coating Coverage | Full Hand |
| Cuff | Knit Wrist |
| Glove Size | Medium |
| Weight | 0.19 LB |
| EAN or UPC | 616314006104 |

